3/8" FIP x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated) Zoom

3/8" FIP x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated)

SKU:OR10X-C

Brand: Brasscraft

Brasscraft
Qty Price
$6.09
/ each
$57.50 / box (10 units x $5.75)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Size: 3/8" x 3/8"
Inlet Size: 3/8"
Outlet Size: 3/8"
Connection Type: FIP x OD Compression
Outlet Type: OD Compression
Inlet Type: FIP
Valve Type: Straight
Type: Multi Turn
Material: Chrome Plated Brass
Features: Lead Free

Description for Brasscraft OR10X-C

3/8" FIP x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated)

3/8" FIP x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated)

Q&A: Ask the Questions, share answers