1/2" FIP x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated) Zoom

1/2" FIP x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated)

SKU:OR12X-C

Brand: Brasscraft

Brasscraft
Qty Price
$6.09
/ each
$57.50 / box (10 units x $5.75)
In Stock! Ships in 24-48 Hours
(171 Available)
0

Resources

Specs

Size: 1/2" x 3/8"
Inlet Size: 1/2"
Outlet Size: 3/8"
Outlet Type: Nominal Compression
Inlet Type: FIP
Type: Multi Turn
Material: Chrome Plated Brass
Valve Type: Straight
Features: Lead Free

Description for Brasscraft OR12X-C

1/2" FIP x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated)

1/2" FIP x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated)

Q&A: Ask the Questions, share answers