3/8" FIP x 3/8" O.D. Compr. Angle Stop Valve (Chrome Plated) Zoom

3/8" FIP x 3/8" O.D. Compr. Angle Stop Valve (Chrome Plated)

SKU:OR15-C

Brand: Brasscraft

Brasscraft
OR15-C has been discontinued.
Direct Replacement:
SKU: OR15X-C
Brand: Brasscraft

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Size: 3/8" x 3/8"
Connection Type: FIP x Compression
Valve Type: Angle
Material: Chrome Plated

Description for Brasscraft OR15-C

3/8" FIP x 3/8" O.D. Compr. Angle Stop Valve (Chrome Plated)

3/8" FIP x 3/8" O.D. Compr. Angle Stop Valve (Chrome Plated)

REVIEW SNAPSHOT®

by PowerReviews
Brasscraft1/2"" FIP x 1/2"" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated)
 
3.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
3.0

Worked very well

By Gerry

from San Diego, CA

Verified Buyer

Comments about 1/2" FIP x 3/8" O.D. Compr. Angle Stop Valve (Chrome Plated):

Would've been nice if the stem was metal instead of plastic.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • 1/2"" FIP x 1/2"" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated)

    Q:

    Would the faucet connector end of a standard faucet supply line properly connect to the outlet of this valve.
    Asked on 7/14/2014 by Philip

    2 answers

    • VERIFIED BUYER

      A:

      The valve you want is 1/2 x 3/8 od

      Answered on 7/15/2014 by Anonymous
    • CUSTOMER CARE

      A:

      Standard faucet connectors (e.g. part B1-20A-F) are designed to connect to valves with 3/8" OD compression connections (not 1/2" OD).

      Answered on 7/16/2014 by SupplyHouse Staff from NY
  • 1/2" FIP x 3/8" O.D. Compr. Angle Stop Valve (Chrome Plated)

    Q:

    Are these stops 1/4 turn ball type valves
    Asked on 11/18/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, these units are not 1/4 turn ball valves.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • 3/8" FIP x 3/8" O.D. Compr. Angle Stop Valve (Chrome Plated)

    Q:

    can this valve be used to connect to the old valve and then to the stainless steel hose to the toilet fill valve?
    thereby leaving the open old valve in as just a piece of pipe??
    thank you wayne
    Asked on 5/29/2011 by wayno from tonawanda , new york

    1 answer

    • CUSTOMER CARE

      A:

      You would not be able to do that because the threads are different.

      Answered on 6/1/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons