Description
1/2" FIP x 3/8" O.D. Compr. Angle Stop Valve, Brass Stem (Chrome Plated)
Read more
Manuals (1)
Specs
Size:
1/2" x 3/8"
Inlet Size:
1/2"
Outlet Size:
3/8"
Outlet Type:
OD Compression
Inlet Type:
Female Threaded
Valve Type:
Angle
Type:
Multi Turn
Material:
Chrome Plated Brass
Application:
Plumbing
Features:
Lead Free
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A