1/2" Nom. Sweat x 1/4" O.D. Rough Brass Stop Valve

1/2" Nom. Sweat x 1/4" O.D. Rough Brass Stop Valve

SKU:R09-R

Brand: Brasscraft

Brasscraft
R09-R has been discontinued.
Direct Replacement:
SKU: R09X-R
Brand: Brasscraft

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Connection Type: Sweat x Compression
Size: 1/2" x 1/4"
Valve Type: Angle
Max Pressure (PSI): 125 psi
Material: Rough Brass

Description for Brasscraft R09-R

Features:

  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Oval knurled handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • 1-piece, brass construction
  • Ideal for toilet or faucet use
  • Maximum working pressure of 125 PSI
  • Flow of water is controlled by the stem
  • Washes act as a seal to keep water flowing while keeping out contaminants
  • Repairable in the field

  • 1/2" Nom. Sweat x 1/4" O.D. Rough Brass Stop Valve

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons