1/2" Nom. Sweat x 1/4" O.D. Rough Brass Stop Valve, Lead Free Zoom

1/2" Nom. Sweat x 1/4" O.D. Rough Brass Stop Valve, Lead Free

SKU:R09X-R

Brand: Brasscraft

Brasscraft
Qty Price
$12.75
/ each
$121.50 / box (10 units x $12.15)
In Stock! Ships in 24-48 Hours
(161 Available)

Specs

Connection Type: Sweat x Compression
Size: 1/2" x 1/4"
Valve Type: Angle
Max Pressure (PSI): 125 psi
Material: Rough Brass
Features: Lead Free

Description for Brasscraft R09X-R

Features:

  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Oval knurled handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • 1-piece, brass construction
  • Ideal for toilet or faucet use
  • Maximum working pressure of 125 PSI
  • Flow of water is controlled by the stem
  • Washes act as a seal to keep water flowing while keeping out contaminants
  • Repairable in the field

  • 1/2" Nom. Sweat x 1/4" O.D. Rough Brass Stop Valve, Lead Free

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons