1/2" FIP Inlet x 3/8" O.D. Compr. x 3/8" O.D. Compr. Dual Outlet Valve (Rough Brass) Zoom

1/2" FIP Inlet x 3/8" O.D. Compr. x 3/8" O.D. Compr. Dual Outlet Valve (Rough Brass)

SKU:R1701-LR-R1

Brand: Brasscraft

Brasscraft
R1701-LR-R1 has been discontinued.
Direct Replacement:
SKU: R1701LRX-R1
Brand: Brasscraft

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2" x 3/8" x 3/8"
Inlet Size: 1/2"
Outlet Size: 3/8"
Outlet Type: Nominal Compression
Inlet Type: FIP
Valve Type: Dual Outlet
Type: Multi Turn
Material: Rough Brass

Description for Brasscraft R1701-LR-R1

1/2" FIP Inlet x 3/8" O.D. Compr. x 3/8" O.D. Compr. Dual Outlet Valve (Rough Brass)

1/2" FIP Inlet x 3/8" O.D. Compr. x 3/8" O.D. Compr. Dual Outlet Valve (Rough Brass)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" FIP Inlet x 3/8" O.D. Compr. x 3/8" O.D. Compr. Dual Outlet Valve (Rough Brass)

    Q:

    can I use it for hot water. hot water not used for cooking
    Asked on 2/20/2015 by lead foot

    1 answer

    • CUSTOMER CARE

      A:

      yes

      Answered on 2/23/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?