1/2" FIP Inlet x 3/8" O.D. Compr. x 3/8" O.D. Compr. Dual Outlet Valve, Lead Free (Chrome Plated) Zoom

1/2" FIP Inlet x 3/8" O.D. Compr. x 3/8" O.D. Compr. Dual Outlet Valve, Lead Free (Chrome Plated)

SKU:R1701LRX-C1

Brand: Brasscraft

Brasscraft
Qty Price
$24.65
/ each
$118.25 / box (5 units x $23.65)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Specs

Size: 1/2" x 3/8" x 3/8"
Inlet Size: 1/2"
Outlet Size: 3/8"
Connection Type: FIP x OD Comp x OD Comp
Outlet Type: OD Compression
Inlet Type: FIP
Type: Multi Turn
Valve Type: Dual Outlet
Material: Chrome Plated Brass
Features: Lead Free

Description for Brasscraft R1701LRX-C1

1/2" FIP Inlet x 3/8" O.D. Compr. x 3/8" O.D. Compr. Dual Outlet Valve, Lead Free (Chrome Plated)

1/2" FIP Inlet x 3/8" O.D. Compr. x 3/8" O.D. Compr. Dual Outlet Valve, Lead Free (Chrome Plated)

Q&A: Ask the Questions, share answers