Description
1/2" FIP Inlet x 3/8" O.D. Compr. x 3/8" O.D. Compr. Dual Outlet Valve, Lead Free (Rough Brass)
Read more
Specs
Size:
1/2" x 3/8" x 3/8"
Inlet Size:
1/2"
Outlet Size:
3/8"
Outlet Type:
OD Compression
Inlet Type:
FIP
Valve Type:
Dual Outlet
Type:
Multi Turn
Material:
Rough Brass
Features:
Lead Free
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A