1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated) Zoom

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated)

SKU:R19X-C

Brand: Brasscraft

Brasscraft
Qty Price
$5.55
/ each
$52.50 / box (10 units x $5.25)
In Stock! Ships in 24-48 Hours
(2480 Available)
0

Resources

Specs

Size: 1/2" x 3/8"
Inlet Size: 1/2"
Outlet Size: 3/8"
Connection Type: Sweat x OD Compression
Outlet Type: OD Compression
Inlet Type: Nominal Compression
Type: Multi Turn
Valve Type: Angle
Material: Chrome Plated Brass
Features: Lead Free

Description for Brasscraft R19X-C

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated)

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated)

Q&A: Ask the Questions, share answers