1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Rough Brass) Zoom

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Rough Brass)

SKU:R19X-R

Brand: Brasscraft

Brasscraft
Qty Price
$5.45
/ each
$51.50 / box (10 units x $5.15)
In Stock! Ships in 24-48 Hours
(298 Available)

Specs

Size: 1/2" x 3/8"
Connection Type: Sweat x Compression
Valve Type: Angle
Material: Rough Brass
Features: Lead Free

Description for Brasscraft R19X-R

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Rough Brass)

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Rough Brass)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons