1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension, Loose Key & Bell Escutcheon, Lead Free (Chrome Plated) Zoom

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension, Loose Key & Bell Escutcheon, Lead Free (Chrome Plated)

SKU:SCS40BX-C

Brand: Brasscraft

Brasscraft
Qty Price
$18.45
/ each
In Stock! Ships in 24-48 Hours
(108 Available)
0

Resources

Specs

Size: 1/2" x 3/8"
Inlet Size: 1/2"
Outlet Size: 3/8"
Outlet Type: OD Compression
Inlet Type: Nominal Sweat
Material: Chrome Plated Brass
Application: Plumbing
Outside Diameter: 3/8"
Features: Lead Free
Type: 1/4 Turn

Description for Brasscraft SCS40BX-C

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension, Loose Key & Bell Escutcheon, Lead Free (Chrome Plated).

For use with water in accessible locations only. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT series ball stops.

Features:

  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • Oval knurled handle provides a secure grip and smooth on/off operation

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension, Loose Key & Bell Escutcheon, Lead Free (Chrome Plated)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension, Loose Key & Bell Escutcheon, Lead Free (Chrome Plated)

    Q:

    What does the "Loose Key" stands for
    Asked on 3/7/2014 by Marc from Queens, NY

    1 answer

    • CUSTOMER CARE

      A:

      The loose key feature allows the valve to be adjusted with a removable key.

      Answered on 3/19/2014 by SupplyHouse Staff from New York
Displaying question 1

Do you have a question about this product?