Description
Eliminate humidity from laundry rooms, tobacco smoke from rec rooms and workshops, or cooking fumes from kitchens with Broan's high-efficiency utility ventilator.

Features
  • Industry Exclusive
  • 360 CFM 8.0 Sones.
  • Housing features foam-insulated door for energy efficiency.
  • Separate motor opens door when fan is turned on, closes door when unit is turned off.
  • Housing adjusts to fit walls from 5-1/2" to 9-7/8" thick.
  • Housing Dimension: 11-1/2" Square
  • Grille Dimension: 13-1/2" Square
Read more
Specs
Size:
10"
Air Flow Capacity (CFM):
360
Sone:
8
Voltage:
120v
Amperage:
1.7
RPM:
1500
Housing Dimension:
11-1/2" Sq.
Grille Dimension:
13-1/2" Sq.
Warranty:
1-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A