30" Stainless Steel Under Cabinet Range Hood (160 CFM) Zoom

30" Stainless Steel Under Cabinet Range Hood (160 CFM)

SKU:403004

Brand: Broan

Broan
Qty Price
$99.99
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Width (Inches): 30"
Finish: Stainless Steel
Duct Size: 3-1/4" x 10"
Air Flow Capacity (CFM): 160
Sone: 6.5
Voltage:
?
120v
Amperage:
?
2
RPM: 2795
Warranty: 1-Year Limited Warranty

Description for Broan 403004

Features:

  • Installs as 3-1/4" x 10" vented only
  • 160 CFM, 6.5 Sone (vertical or horizontal discharge) performance - HVI 2100 Certified
  • Dishwasher-safe aluminum grease filter
  • Accepts up to 75 watt light (bulb is not included)
  • Duct connector with built-in damper include

30" Stainless Steel Under Cabinet Range Hood (160 CFM)

REVIEW SNAPSHOT®

by PowerReviews
Broan30" 40000 Series 2 Speed White Range Hood, 3-1/4" x 10" Duct
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

30" range hood

By Jeff

from Crossville, Tn

Verified Buyer

Comments about 30" 40000 Series 2 Speed White Range Hood, 3-1/4" x 10" Duct:

Range hood worked great. It was exactly what I ordered and shipped right to the door

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers