42" Biscuit Under Cabinet Range Hood (160 CFM) Zoom

42" Biscuit Under Cabinet Range Hood (160 CFM)

SKU:404202

Brand: Broan

Broan
Qty Price
$76.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Width (Inches): 42"
Finish: Biscuit
Duct Size: 3-1/4" x 10"
Air Flow Capacity (CFM): 160
Sone: 6.5
Voltage:
?
120v
Amperage:
?
2
RPM: 2795
Warranty: 1-Year Limited Warranty

Description for Broan 404202

Features:

  • Installs as 3-1/4" x 10" vented only
  • 160 CFM, 6.5 Sone (vertical or horizontal discharge) performance - HVI 2100 Certified
  • Dishwasher-safe aluminum grease filter
  • Accepts up to 75 watt light (bulb is not included)
  • Duct connector with built-in damper include

42" Biscuit Under Cabinet Range Hood (160 CFM)

REVIEW SNAPSHOT®

by PowerReviews
Broan36" Black Under Cabinet Range Hood (160 CFM)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

30" range hood

By Jeff

from Crossville, Tn

Verified Buyer

Comments about 30" 40000 Series 2 Speed White Range Hood, 3-1/4" x 10" Duct:

Range hood worked great. It was exactly what I ordered and shipped right to the door

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers