Model 636 Steel Roof Cap for 3" or 4" Round Duct, Black Finish Zoom

Model 636 Steel Roof Cap for 3" or 4" Round Duct, Black Finish

SKU:636

Brand: Broan

Broan
Qty Price
$14.15
/ each
$81.90 / box (6 units x $13.65)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Product Type: Roof Cap
Material: Steel
Finish: Black

Description for Broan 636

Features:

  • For 3" or 4" round duct
  • Built in backdraft damper and bird screen
  • Steel baked black enamel finish

Model 636 Steel Roof Cap for 3" or 4" Round Duct, Black Finish

REVIEW SNAPSHOT®

by PowerReviews
BroanModel 636 Steel Roof Cap for 3" or 4" Round Duct, Black Finish
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Nice Quality, good satisfaction

By Firecarpenter

from Staten Island, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Model 636 Steel Roof Cap for 3" or 4" Round Duct, Black Finish:

        Used this product along with a larger cap to ventilate a basement through a window adapted with a black insulated metal panel. It all turned out with the desired professional result. PexSupply's service was top notch AAA. Thank You.

        • Was this a gift?:
        • No
         
        5.0

        Nice upgrade

        By Otis my man.

        from Kannapolis NC

        Verified Buyer

        Comments about Model 636 Steel Roof Cap for 3" or 4" Round Duct, Black Finish:

        I chose the Broan 636 to replace an existing vent cap during our shingle replacement. I found it to be sturdier and better finished than the old vent. The quality of this product impressed me. Instructions were clear and installation was not a problem.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers