Model 641 Aluminum Wall Cap for 6" Round Duct, Natural Finish Zoom

Model 641 Aluminum Wall Cap for 6" Round Duct, Natural Finish

SKU:641

Brand: Broan

Broan
Qty Price
$32.55
/ each
$125.80 / box (4 units x $31.45)
In Stock! Ships in 24-48 Hours
(39 Available)
0

Resources

Specs

Product Type: Wall Cap
Material: Aluminum

Description for Broan 641

Features:

  • For 6" round duct
  • Built in backdraft damper and bird screen
  • Aluminum natural finish

Model 641 Aluminum Wall Cap for 6" Round Duct, Natural Finish

REVIEW SNAPSHOT®

by PowerReviews
BroanModel 641 Aluminum Wall Cap for 6" Round Duct, Natural Finish
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

I would buy this product again

By Jim

from Suburban Philadelphia, PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Model 641 Aluminum Wall Cap for 6" Round Duct, Natural Finish:

        Replaced an existing 6" range exhaust aluminum wall cap

        • Was this a gift?:
        • No
         
        5.0

        Exactly what was needed

        By Kwidofir

        from Alvin, TX

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Model 641 Aluminum Wall Cap for 6" Round Duct, Natural Finish:

              This was a perfect fit for the old plastic vent cover.

              • Was this a gift?:
              • No

              (1 of 1 customers found this review helpful)

               
              4.0

              I would by this product again.

              By Norm

              from Hampstead, NH

              Verified Buyer

              Comments about Model 641 Aluminum Wall Cap for 6" Round Duct, Natural Finish:

              The spring loaded damper and rodent screen are a plus.

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers