Model 684 Ventilation Fan, 4" Round Duct (80 CFM) Zoom

Model 684 Ventilation Fan, 4" Round Duct (80 CFM)

SKU:684

Brand: Broan

Broan
684 has been discontinued.
Suggested Alternative:
SKU: A80-BROAN
Brand: Broan
0

Resources

Specs

Duct Size: 4"
Air Flow Capacity (CFM): 80
Features: Title 24 Compliant
Sone: 4
Voltage:
?
120v
Product Type: Ventilation Fan
Amperage:
?
0.5
Nominal RPM: 1280
Wattage:
?
48
Housing Dimension: 8" x 8-1/4" x 5-3/4"
Grille Dimension: 11-1/8" x 10-5/8"
Grille Finish: White
Grille Material: Polymeric
Housing Material: Galvanized Steel
Warranty: 1-Year Limited Warranty

Description for Broan 684

Features:

  • 80 CFM, 2.5 Sones
  • Title 24 Compliant
  • Damper/duct connector fits 4" ducts
  • Centrifugal blower wheel and 4-pole motor deliver high exhaust capacity at low sound levels
  • Designer styled white polymeric grille complements virtually any decor
  • Torsion spring grille mounting for easy installation
  • Quiet plastic backdraft damper
  • Plastic Grille Dimension: 11-1/8"x10-5/8"
  • Housing Dimension: 8"x8-1/4"x5-3/4"
  • Fits 2"x6" ceiling construction
  • Metal grille kits available separately

Model 684 Ventilation Fan, 4" Round Duct (80 CFM)

Q&A: Ask the Questions, share answers