Model 688 Economy Ventilation Fan, 3" Round Duct (50 CFM) Zoom

Model 688 Economy Ventilation Fan, 3" Round Duct (50 CFM)

SKU:688

Brand: Broan

Broan
Qty Price
$12.95
/ each
$74.70 / box (6 units x $12.45)
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Product Type: Ventilation Fan
Duct Size: 3"
Air Flow Capacity (CFM): 50
Sone: 4
Voltage:
?
120v
Amperage:
?
0.9
Housing Dimension: 7-1/4" x 7-1/2" x 3-5/8"
Grille Dimension: 9-1/4" x 9"
Grille Finish: White
Grille Material: Polymeric
Housing Material: Galvanized Steel
Warranty: 1-Year Limited Warranty

Description for Broan 688

Features:

  • 50 CFM, 4.0 Sones
  • Damper/duct connector fits 3" round duct
  • Torsion spring grille mounting - no tools necessary
  • Compact housing fits easily between ceiling joists or wall studs
  • Housing Dimension: 7-1/4"x7-1/2"x3-5/8"
  • Plastic Grille Dimension: 9-1/4"x9"
  • Fits 2"x4" ceiling or wall construction
  • Metal grille kits available separately

Model 688 Economy Ventilation Fan, 3" Round Duct (50 CFM)

REVIEW SNAPSHOT®

by PowerReviews
BroanModel 688 Economy Ventilation Fan, 3" Round Duct (50 CFM)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Best way to get parts for older broan mo

By None

from troy, mi

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Model 688 Economy Ventilation Fan, 3" Round Duct (50 CFM):

        I used this and puled the motor and fan off of it for my older broan that had a larger opening, worked great!

        • Was this a gift?:
        • No
         
        5.0

        Good Price - Prompt Delivery

        By Dennis

        from Woodbine, MD

        Verified Buyer

        Comments about Model 688 Economy Ventilation Fan, 3" Round Duct (50 CFM):

        I needed a replacement motor for an existing bathroom exhaust fan. The price of the motor only from other sites was 2 to 3 times the price of this new fan unit from PEX. The fan was delivered 3 days after I ordered it. I removed the motor from the new fan and it fit perfectly in my existing fan. Saved a few bucks and got great service. Thanks PEX.

         
        5.0

        Pex meets/exceeds expectations.

        By Buyer Bob

        from Southeastern PA

        Verified Buyer

        Comments about Model 688 Economy Ventilation Fan, 3" Round Duct (50 CFM):

        Product was a replacement for one that was, after 20 years, starting to fail.
        Pex Supply furnished a replacement in a very short time frame and at a very competitive price. The unit worked as well as I expected and there were no surprise issues.
        I would recommend this supplier (Pex Supply) to anyone looking for the products that they carry.
        Incidentally, I was a nationally certified purchasing manager for 15+ years so my expectations were high, and met by Pex.

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • Model 688 Economy Ventilation Fan, 3" Round Duct (50 CFM)

          Q:

          I need to replace a Broan Model 688-K bachroom fan. Will the Model 688 work as a replacement? Not sure what the K stands for on the older model
          Asked on 1/28/2015 by Robert from Oakwood, GA

          1 answer

          • CUSTOMER CARE

            A:

            yes it will, the letter is the model revision

            Answered on 1/29/2015 by Supplyhouse Staff from New York
        Displaying question 1

        Do you have a question about this product?