Model 770 Compact Ceiling Fan (50 CFM) Zoom

Model 770 Compact Ceiling Fan (50 CFM)

SKU:770

Brand: Broan

Broan
Qty Price
$65.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Ventilation Fan
Air Flow Capacity (CFM): 50
Sone: 1.5
Housing Dimension: 8-1/4" x 8" x 5-3/4"
Voltage:
?
120v
Energy Star Rated: Yes
Duct Size: 4"
Housing Material: Galvanized Steel

Description for Broan 770

Quiet, Energy Star performance in a more compact package! Energy efficiency is more important than ever and now it fits in more places than ever. NuTone delivers smart designs for easy installation, classic lines that complement any decor and the performance levels you need.

  • ENERGY STARĀ® qualified
  • Made in USA
  • Galvanized steel housing
  • Fits in 2" x 6" ceiling construction
  • UL Listed for use over bathtubs or showers when connected to a GFCI protected branch circuit
  • Project packs available
  • Housing dimension: 8 1/4" x 8" x 5-3/4"

  • Model 770 Compact Ceiling Fan (50 CFM)

    Q&A: Ask the Questions, share answers