77DW Four-Function Switch (White) Zoom

77DW Four-Function Switch (White)

SKU:77DW

Brand: Broan

Broan
Qty Price
$24.95
/ each
$95.80 / box (4 units x $23.95)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Product Type: Switch
Finish: White
Voltage:
?
120v
Warranty: 1-Year Limited Warranty

Description for Broan 77DW

Features:

  • Designed for use with SensAire┬« Series
  • Single switch provides three settings for fan sensor (On/Off/Auto)
  • Remaining switches for light/night-light and heater
  • Fits single-gang opening
  • 120 VAC Amps each rocker - 15, 15, 5 (20 amp total)
  • Blister packs available (P77DW, P77DV)

77DW Four-Function Switch (White)

REVIEW SNAPSHOT®

by PowerReviews
Broan77DW Four-Function Switch (White)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

a must have with QTX110HFLT Ultra Silent

By dave the old guy

from St. Petersburg fl.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 77-DV Four-Function Switch (Ivory):

        a must to have with QTX110HFLT Ultra Silent Heater Combination Ventilation Fan w/ Light

        • Was this a gift?:
        • No
         
        5.0

        Broan 77DW 4-Function Switch

        By LouG

        from Northern NJ

        Verified Buyer

        Comments about 77DW Four-Function Switch (White):

        I'm using a 4-function switch in each of our two bathrooms for use on Broan ventilation fans. One fan has the humidity control and the two position switch featured on the 3 switch panel works perfectly for this purpose.

         
        5.0

        easy wire

        By don

        from powder sprins ga.

        Verified Buyer

        Comments about 77-DV Four-Function Switch (Ivory):

        easy to use with broan heater fan

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers