Description
This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.

Features:
  • 110 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 105 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else
  • With our TrueSeal™ Damper Technology, InVent fans reduce air leakage by up to Fifty Percent* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • EzDuct™ Connector can be installed room-side with no attic access required, fan housing connection have never been easier
  • ENERGY STAR® Certified
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Includes 9 watt, 3000K, integrated LED module for energy efficiency
  • With our TrueSeal™ Damper Technology, InVent fans reduce air leakage by up to 50% compared to competitive models, resulting in better home performance via blower door tests.
  • Replaces model 791LED
Read more
Specs
Lighting:
9W
Amperage:
0.5
Fan Watts:
34.4
Air Flow Capacity (CFM):
110
Sone:
1.5
Voltage:
120v
Housing Material:
Galvanized Steel
Duct Size:
4"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A