BK110NBWH NuTone Chime Kit (1 Unlighted Push-Button, 1 Transformer) Zoom

BK110NBWH NuTone Chime Kit (1 Unlighted Push-Button, 1 Transformer)

SKU:BK110NBWH

Brand: Broan

Broan
BK110NBWH is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Color: White

Description for Broan BK110NBWH

Features:

  • One 2-Note, white door chime
  • One unlighted white push-button
  • One (C905) transformer
  • Replaces NuTone CD110NBbulk
Specifications:
  • Chime Dimensions: 5" H x 9" W x 2" D
  • Push-Button Dimensions: 2-7/8" H x 1" W x 3/4" D
  • Transformer: 16V, 10 VA

BK110NBWH NuTone Chime Kit (1 Unlighted Push-Button, 1 Transformer)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons