BK115LWH NuTone Chime Kit (1 Unlighted Pushbutton, 1 Transformer) Zoom

BK115LWH NuTone Chime Kit (1 Unlighted Pushbutton, 1 Transformer)

SKU:BK115LWH

Brand: Broan

Broan
BK115LWH has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
1

Specs

Color: White

Description for Broan BK115LWH

Features:

  • One 2-Note, white door chime
  • One unlighted white pushbutton
  • One (C905) transformer
  • Replaces NuTone CD115whbulk
Specifications:
  • Chime Dimensions: 5" H x 9" W x 2" D
  • Pushbutton Dimensions: 2-7/8" H x 1" W x 3/4" D
  • Transformer: 16V, 10 VA

BK115LWH NuTone Chime Kit (1 Unlighted Pushbutton, 1 Transformer)

REVIEW SNAPSHOT®

by PowerReviews
BroanBK115LWH NuTone Chime Kit (1 Lighted Pushbutton, 1 Transformer)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Very good product.

By Handy Bob

from Hamilton, Ohio

Verified Buyer

Comments about BK115LWH NuTone Chime Kit (1 Lighted Pushbutton, 1 Transformer):

Replaced an exisiting doorebell that quit working. Doorbell was easy to install and all necessary components were included. Great value for the price.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons