BK120NBWH NuTone Chime Kit (2 Unlighted Push-Buttons, 1 Transformer) Zoom

BK120NBWH NuTone Chime Kit (2 Unlighted Push-Buttons, 1 Transformer)

SKU:BK120NBWH

Brand: Broan

Broan
Qty Price
$13.05
/ each
In Stock! Ships in 24-48 Hours
(14 Available)

Specs

Color: White

Description for Broan BK120NBWH

Features:

  • One 2-Note, white door chime
  • Two unlighted white push-buttons
  • One (C905) transformer
  • Replaces NuTone CD120NBBULK
Specifications:
  • Chime Dimensions: 5" H x 9" W x 2" D
  • Push-Button Dimensions: 2-7/8" H x 1" W x 3/4" D
  • Transformer: 16V, 10 VA

BK120NBWH NuTone Chime Kit (2 Unlighted Push-Buttons, 1 Transformer)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons