36" Stainless Steel Island Chimney Hood w/ Internal Blower (480 CFM) Zoom

36" Stainless Steel Island Chimney Hood w/ Internal Blower (480 CFM)

SKU:E5490SS

Brand: Broan

Broan
Qty Price
$1,699.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Island Chimney Hood
Width (Inches): 36"
Air Flow Capacity (CFM): 370
Finish: Stainless Steel
Blower: Internal
Duct Size: 6"
Mount: Ceiling Recessed
HVI: Yes
Sone: 3
9.5
Lighting: Halogen Four 20W

Description for Broan E5490SS

Graceful curves and a low-profile design make this island hood at home in any decor.

  • Multi-speed slide control
  • Four 20 watt halogen lights
  • Dishwasher-safe aluminum filters
  • Telescopic flue accommodates 8' to 9' ceilings?flue extension available for ducted and non-ducted applications
  • Internal blower delivers 480 CFM
  • Non-ducted kit for indoor recirculation (purchase separately)
  • Heat Sentry detects excessive heat and adjusts blower speed to high automatically

    PLEASE NOTE: The product weighs 87 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 36" Stainless Steel Island Chimney Hood w/ Internal Blower (480 CFM)

    Q&A: Ask the Questions, share answers