42" Stainless Steel Elite Series Under Cabinet Range Hood (550 CFM) Zoom

42" Stainless Steel Elite Series Under Cabinet Range Hood (550 CFM)

SKU:E66142SS

Brand: Broan

Broan
Qty Price
$769.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Finish: Stainless Steel
Width (Inches): 42"
Air Flow Capacity (CFM): 550
Depth (Inches): 22"
Sone: 8

Description for Broan E66142SS

  • Enclosed stainless steel bottom with dishwasher-safe stainless steel filter with easy release latches.
  • .<0.3 sones at normal speed.
  • Three-level light settings with last setting memory and transitional theater style lighting. intensities change gradually.
  • Heat Sentry turns unit to boost to remove excess heat.

  • 42" Stainless Steel Elite Series Under Cabinet Range Hood (550 CFM)

    Q&A: Ask the Questions, share answers