36" Stainless Steel Island Glass Canopy Chimney Hood w/ Internal Blower (500 CFM) Zoom

36" Stainless Steel Island Glass Canopy Chimney Hood w/ Internal Blower (500 CFM)

SKU:EI5936SS

Brand: Broan

Broan
Qty Price
$983.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Island Chimney Hood
Width (Inches): 36"
Finish: Stainless Steel
Air Flow Capacity (CFM): 500
Blower: Internal
Mount: Ceiling Recessed
HVI: Yes
Lighting: Halogen Four 20W
Sone: 10
Duct Size: 6"

Description for Broan EI5936SS

  • Powerful 500 CFM internal blower
  • Bright Quad halogen lighting (bulbs included); 3 intensities
  • 3-speed electronic push control with blue speed selection indicator
  • Control features Delay-off and Filter clean reminder
  • Optional remote control (sold separately) : BCR1
  • Quick-release aluminum filters
  • Designed to work with Broan Automatic Make-up Air Dampers
  • Heat Sentry detects excessive heat and adjusts blower to high speed automatically
  • Telescopic flue accommodates ceilings heights 8' to 9'; custom lengths upon demand

    PLEASE NOTE: The product weighs 85 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 36" Stainless Steel Island Glass Canopy Chimney Hood w/ Internal Blower (500 CFM)

    Q&A: Ask the Questions, share answers