36" Stainless Steel Traditional Canopy Chimney Hood w/ Internal Blower (500 CFM) Zoom

36" Stainless Steel Traditional Canopy Chimney Hood w/ Internal Blower (500 CFM)

SKU:EW5836SS

Brand: Broan

Broan
Qty Price
$683.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Wall Mount Chimney Hood
Width (Inches): 36"
Finish: Stainless Steel
Air Flow Capacity (CFM): 500
Blower: Internal
Mount: Wall
HVI: Yes
Lighting: Halogen Dual 20W
Sone: 10.5
Duct Size: 6"

Description for Broan EW5836SS

This Broan EW5830 features a timeless design that has become an icon of European style. It has 4 push button controls with an LED speed indicator to clearly show you what setting it is on. Heat Sentry automatically turns blower on to high speed when excess cooking heat is detected. This range hood will bring decorative style instantly to your kitchen.

  • Powerful 500 CFM internal blower
  • Bright dual halogen lighting (bulbs included); 3 intensities
  • 3-speed electronic push control with blue speed selection indicator
  • Control features Delay-off and Filter clean reminder
  • Optional remote control (sold separately) : BCR1
  • Quick-release aluminum filters
  • Designed to work with Broan Automatic Make-up Air Dampers
  • Heat Sentry detects excessive heat and adjusts blower to high speed automatically
  • Telescopic flue accommodates ceilings heights 8' to 9'; custom lengths upon demand

  • 36" Stainless Steel Traditional Canopy Chimney Hood w/ Internal Blower (500 CFM)

    Q&A: Ask the Questions, share answers