Model LP80 LoProfile Ventilation Fan Zoom

Model LP80 LoProfile Ventilation Fan

SKU:LP80

Brand: Broan

Broan
Qty Price
$77.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Ventilation Fan
Air Flow Capacity (CFM): 80
Sone: 1.1
Energy Star Rated: Yes
Duct Size: 4"
3"
Warranty: 1-Year Limited Warranty

Description for Broan LP80

Features:

  • Fits in 2x4 ceiling or wall construction
  • Extremely quiet operation
  • Efficient operation for lower utility bills
  • Ideal for multi -family applications
  • Energy-Star Rate
  • Model LP80 LoProfile Ventilation Fan

    Q&A: Ask the Questions, share answers