30" Black Under Cabinet Range Hood (280 CFM) Zoom

30" Black Under Cabinet Range Hood (280 CFM)

SKU:QDE30BL

Brand: Broan

Broan
Qty Price
$422.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Finish: Black
Width (Inches): 30"
Air Flow Capacity (CFM): 280
Depth (Inches): 17-1/2"
Height (Inches): 4.375
Lighting: Dual Fluorescent 13W
Voltage:
?
120v
Amperage:
?
2
Sone: 6
1.1
Duct Size: 3-1/4" x 10"
Energy Star Rated: Yes

Description for Broan QDE30BL

Features:

  • Over 50% quieter than the average range hood
  • Large, full filter design - and blower wheel dishwasher safe for easy cleaning
  • Dual fluorescent lights provide lighting for cooktop visibility (lamps included)
  • Centrifugal blower provides increased performance and quieter operation.
  • Flush-mounted rocker controls
  • Versatile design allows for 3-1/4" x 10" vertical and horizontal ducting

30" Black Under Cabinet Range Hood (280 CFM)

Q&A: Ask the Questions, share answers