Daytona
Description
This ultra-quiet range hood from Broan sucks up air and odors while cooking. With a handsome under-cabinet design, this range hood is a welcome addition to any kitchen. Broan Advanced Heat Sentry detects excessive heat and adjusts blower speed for proper ventilation Non-ducted installation requires optional CleanSense charcoal filters. (BPPF36) purchased separately

Large Full Filter Design
  • Antimicrobial coating inhibits the formation of odor-producing bacteria and protects filter from discoloration.
  • Dishwasher-safe for easy cleaning.

  • Broan Advanced Heat Sentry
  • Automatically turns blower on to high or adjusts blower to appropriate speed when excess cooking heat is detected.

  • CleanSense Charcoal Filters
  • Filters change color when replacement is necessary.
  • For non-ducted installations - purchase separately.

  • Versatile design
  • Allows for 3 1/4" x 10", 7" round, or non-ducted discharges without re-positioning blower.

  • Four Halogen Lights
  • Provides focused lighting for unmatched cooktop visibility (lamps included).

  • 2-Level Ambient Light Sensor

  • Automatically turns on night-time lights when low room light level is detected.

  • 4-Level Blower Speed Control
  • Normal / mid / high / boost

    Compatible w/ Optional RF Remote Control Accessory ( BCR1 )

    Compatible w/ Optional Make-Up Air Damper Accessory ( MD6T and MD8T )

    Adjustable Duct Connectors - Accommodate Off-Center Duct-Work
  • Read more
    Manuals (2)
    Specs
    Finish:
    Black
    Air Flow Capacity (CFM):
    450
    Width (Inches):
    36"
    Sone:
    0.3
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A