36" QP3 Series Under Cabinet Range Hood w/ 450 CFM (White) Zoom

36" QP3 Series Under Cabinet Range Hood w/ 450 CFM (White)

SKU:QP336WW

Brand: Broan

Broan
Qty Price
$404.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Finish: White
Air Flow Capacity (CFM): 450
Size: 36"
Sone: 0.3

Description for Broan QP336WW

This ultra-quiet range hood from Broan sucks up air and odors while cooking. With a handsome under-cabinet design, this range hood is a welcome addition to any kitchen. Broan Advanced Heat Sentry detects excessive heat and adjusts blower speed for proper ventilation Non-ducted installation requires optional CleanSense charcoal filters. (BPPF36) purchased separately

Large Full Filter Design

  • Antimicrobial coating inhibits the formation of odor-producing bacteria and protects filter from discoloration.
  • Dishwasher-safe for easy cleaning.

  • Broan Advanced Heat Sentry
  • Automatically turns blower on to high or adjusts blower to appropriate speed when excess cooking heat is detected.

  • CleanSense Charcoal Filters
  • Filters change color when replacement is necessary.
  • For non-ducted installations - purchase separately.

  • Versatile design
  • Allows for 3 1/4" x 10", 7" round, or non-ducted discharges without re-positioning blower.

  • Four Halogen Lights
  • Provides focused lighting for unmatched cooktop visibility (lamps included).

  • 2-Level Ambient Light Sensor

  • Automatically turns on night-time lights when low room light level is detected.

  • 4-Level Blower Speed Control
  • Normal / mid / high / boost

    Compatible w/ Optional RF Remote Control Accessory ( BCR1 )

    Compatible w/ Optional Make-Up Air Damper Accessory ( MD6T and MD8T )

    Adjustable Duct Connectors - Accommodate Off-Center Duct-Work

  • 36" QP3 Series Under Cabinet Range Hood w/ 450 CFM (White)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons