42" QP3 Series Under Cabinet Range Hood w/ 450 CFM (Stainless Steel) Zoom

42" QP3 Series Under Cabinet Range Hood w/ 450 CFM (Stainless Steel)

SKU:QP342SS

Brand: Broan

Broan
Qty Price
$489.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Color: Stainless Steel
Air Flow Capacity (CFM): 450
Size: 42"
Sone: 0.3

Description for Broan QP342SS

This ultra-quiet range hood from Broan sucks up air and odors while cooking. With a handsome under-cabinet design, this range hood is a welcome addition to any kitchen. Broan Advanced Heat Sentry detects excessive heat and adjusts blower speed for proper ventilation Non-ducted installation requires optional CleanSense charcoal filters. (BPPF36) purchased separately

Large Full Filter Design

  • Antimicrobial coating inhibits the formation of odor-producing bacteria and protects filter from discoloration.
  • Dishwasher-safe for easy cleaning.

  • Broan Advanced Heat Sentry
  • Automatically turns blower on to high or adjusts blower to appropriate speed when excess cooking heat is detected.

  • CleanSense Charcoal Filters
  • Filters change color when replacement is necessary.
  • For non-ducted installations - purchase separately.

  • Versatile design
  • Allows for 3 1/4" x 10", 7" round, or non-ducted discharges without re-positioning blower.

  • Four Halogen Lights
  • Provides focused lighting for unmatched cooktop visibility (lamps included).

  • 2-Level Ambient Light Sensor

  • Automatically turns on night-time lights when low room light level is detected.

  • 4-Level Blower Speed Control
  • Normal / mid / high / boost

    Compatible w/ Optional RF Remote Control Accessory ( BCR1 )

    Compatible w/ Optional Make-Up Air Damper Accessory ( MD6T and MD8T )

    Adjustable Duct Connectors - Accommodate Off-Center Duct-Work

  • 42" QP3 Series Under Cabinet Range Hood w/ 450 CFM (Stainless Steel)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 42" QP3 Series Under Cabinet Range Hood w/ 450 CFM (White)

      Q:

      Are the air filter screens removable & washable?
      Asked on 1/11/2016 by Melinda Parrish from Cincinnati, Ohio

      1 answer

      • CUSTOMER CARE

        A:

        The metal filters can be washed in a dishwasher. The non-duct recirculating filter surfaces can be cleaned frequently with a damp cloth and a mild detergent.

        Answered on 1/11/2016 by SupplyHouse Staff from New York
    Displaying question 1

    Do you have a question about this product?