Fan Finish Pack - 50 CFM Zoom

Fan Finish Pack - 50 CFM

SKU:QTRN050F

Brand: NuTone

NuTone
Qty Price
$52.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Duct Size: 4"
Product Type: Finish Pack
Air Flow Capacity (CFM): 50
Sone: 0.4
Grille Dimension: 13" x 14"
Accessory For: QTXRN000HF

Description for NuTone QTRN050F

Finish Pack (1 Pack):

  • 50 CFM, 0.4 Sones
  • 4" ducting
  • Uses QTXR000HF housing pack
  • Motor engineered for continuous operation
  • UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit.
  • Grille Dimensions: 13" x 14"
  • Fits 2" x 8" construction

Fan Finish Pack - 50 CFM

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons