Fan Finish Pack - 80 CFM Zoom

Fan Finish Pack - 80 CFM

SKU:QTRN080F

Brand: NuTone

NuTone
Qty Price
$56.35
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Duct Size: 4"
Product Type: Finish Pack
Air Flow Capacity (CFM): 80
Sone: 1
Grille Dimension: 13" x 14"
Features: Title 24 Compliant
Accessory For: QTXRN000HF

Description for NuTone QTRN080F

Finish Pack (1 Pack): Features:

  • 80 CFM, 1.0 Sones
  • 4" ducting
  • Uses QTXR000HF housing pack
  • Title 24 Compliant
  • Motor engineered for continuous operation
  • UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit.
  • Grille Dimensions: 13" x 14"
  • Fits 2" x 8" construction

Fan Finish Pack - 80 CFM

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Fan Finish Pack - 80 CFM

    Q:

    What does this finish pack include : QTRN080F. Do you have to purchase the housing pack sku QTXR000HF as well or is the finish pack by itself the complete fan?
    Asked on 10/24/2012 by Patty Mayonaisse

    1 answer

    • CUSTOMER CARE

      A:

      QTRN080F is just the 80CFM fan (blower and grille only) and the QTXRN000HF housing is needed to put the pieces into to make the complete unit. Both sku's are required to make the complete fan.

      Answered on 10/24/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?