Fan Finish Pack - 110 CFM Zoom

Fan Finish Pack - 110 CFM

SKU:QTRN110F

Brand: NuTone

NuTone
Qty Price
$74.35
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Duct Size: 4"
Product Type: Finish Pack
Air Flow Capacity (CFM): 110
Sone: 1.5
Grille Dimension: 13" x 14"
Features: Title 24 Compliant
Accessory For: QTXRN000HF

Description for NuTone QTRN110F

Finish Pack (1 Pack):

  • 110 CFM, 1.5 Sones
  • 4" ducting
  • Uses QTXR000HF housing pack
  • Title 24 Compliant
  • Motor engineered for continuous operation
  • UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit.
  • Grille Dimensions: 13" x 14"
  • Fits 2" x 8" construction

Fan Finish Pack - 110 CFM

Q&A: Ask the Questions, share answers