36" White Wall Mount Chimney Hood w/ Internal Blower (270 CFM) Zoom

36" White Wall Mount Chimney Hood w/ Internal Blower (270 CFM)

SKU:RM503601

Brand: Broan

Broan
Qty Price
$635.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Wall Mount Chimney Hood
Width (Inches): 36"
Finish: White
Air Flow Capacity (CFM): 270
Blower: Internal
Duct Size: 6"
Mount: Wall
HVI: Yes
Sone: 6.5
Lighting: Incandescent Dual 40W

Description for Broan RM503601

The 50000 Series combines European design with tremendous value to meet the requirements of today's conventional appliance and kitchen styles. Its 290 CFM centrifugal blower and multispeed control provide quiet, effective performance. A fully enclosed bottom contains a dishwasher safe filter for easy cleaning. Plus, dual cooktop illumination.

European design chimney hood.

  • Multispeed side control and integrated dual light assembly.
  • Heat Sentry adjusts speed of blower to high in case of excess heat.
  • Dual 40-watt incandescent lamps included.
  • Dishwasher-safe aluminum filter features a quick-release latch and professional style appearance.
  • Includes non-ducted kit for indoor exhaust recirculation.
  • Ducted/non-ducted telescopic flue accommodates ceiling heights from 8 to 9 feet. Extension flues for higher ceilings are also available.
  • Install hood so that the bottom of the unit is 24 to 30 in. above the cooking surface.

  • 36" White Wall Mount Chimney Hood w/ Internal Blower (270 CFM)

    Q&A: Ask the Questions, share answers