Description
This wall-mounted Chimney hood combines graceful curves and traditional European styling. The 52000 Series is engineered to meet the requirements of todays' highly styled, conventional appliances and kitchens. Its 370 CFM centrifugal blower and multispeed control provide quiet, effective performance. Halogen lighting accentuates the beauty of a fully enclosed bottom containing dishwasher-safe filters.
  • Multispeed slide control
  • Two 20-watt halogen lamps provided
  • Dishwasher-safe aluminum filters feature a quick-release latch and professional-style appearance.
  • Ducted/non-ducted telescopic flue accommodates ceiling heights from 8 to 9 feet. Extension flues for higher ceilings are also available for ducted and non-ducted applications.
  • Requires separate purchase of a non-ducted kit (RRK51) for indoor exhaust recirculation.
  • Install hood so that the bottom of the unit is 24 to 30 inches above cooking surface.
  • Heat Sentry adjusts speed of blower to high in case of excess heat.
  • Read more
    Specs
    Width (Inches):
    36"
    Product Type:
    Wall Mount Chimney Hood
    Air Flow Capacity (CFM):
    370
    Finish:
    Stainless Steel
    Blower:
    Internal
    Duct Size:
    6"
    Mount:
    Wall
    HVI:
    Yes
    Sone:
    7
    Lighting:
    Halogen Dual 20W
    ×
    HVAC Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A