42" Stainless Steel Wall Mount Chimney Hood w/ Internal Blower (370 CFM) Zoom

42" Stainless Steel Wall Mount Chimney Hood w/ Internal Blower (370 CFM)

SKU:RM524204

Brand: Broan

Broan
Qty Price
$866.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Width (Inches): 42"
Product Type: Wall Mount Chimney Hood
Air Flow Capacity (CFM): 370
Finish: Stainless Steel
Blower: Internal
Duct Size: 6"
Mount: Wall
HVI: Yes
Sone: 7
Lighting: Halogen Dual 20W

Description for Broan RM524204

This wall-mounted Chimney hood combines graceful curves and traditional European styling. The 52000 Series is engineered to meet the requirements of todays' highly styled, conventional appliances and kitchens. Its 370 CFM centrifugal blower and multispeed control provide quiet, effective performance. Halogen lighting accentuates the beauty of a fully enclosed bottom containing dishwasher-safe filters.

  • Multispeed slide control
  • Two 20-watt halogen lamps provided
  • Dishwasher-safe aluminum filters feature a quick-release latch and professional-style appearance.
  • Ducted/non-ducted telescopic flue accommodates ceiling heights from 8 to 9 feet. Extension flues for higher ceilings are also available for ducted and non-ducted applications.
  • Requires separate purchase of a non-ducted kit (RRK51) for indoor exhaust recirculation.
  • Install hood so that the bottom of the unit is 24 to 30 inches above cooking surface.
  • Heat Sentry adjusts speed of blower to high in case of excess heat.

  • 42" Stainless Steel Wall Mount Chimney Hood w/ Internal Blower (370 CFM)

    Q&A: Ask the Questions, share answers