36" Stainless Steel Wall Mount Chimney Hood w/ Internal Blower (370 CFM) Zoom

36" Stainless Steel Wall Mount Chimney Hood w/ Internal Blower (370 CFM)

SKU:RM533604

Brand: Broan

Broan
Qty Price
$766.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Width (Inches): 36"
Product Type: Wall Mount Chimney Hood
Air Flow Capacity (CFM): 370
Finish: Stainless Steel
Blower: Internal
Duct Size: 6"
Mount: Wall
HVI: Yes
Sone: 7
Lighting: Halogen Dual 20W

Description for Broan RM533604

This Italian-inspired brushed stainless steel range hood proves that simplicity can be the perfect design statement, and a match for today's conventional cooking appliances. Clean lines complement the contemporary kitchen or boldly contrast the flowing styles of more traditional settings. A quiet 370 CFM multi-speed blower, convenient dishwasher-safe filters and generous lighting all perform beautifully as well.

  • Muti-speed slide control.
  • Heat Sentry adjusts speed of blower to high in case of excess heat.
  • Two 20-watt halogen lamps provided.
  • Dishwasher-safe aluminum filters feature a quick-release latch and professional-style appearance.
  • Ducted/non-ducted telescopic flue accommodates ceiling heights from 8 to 9 feet. Extension flues for higher ceilings are also available for ducted and non-ducted applications.
  • Requires separate purchase of non-ducted kit (RRK51) for indoor exhaust recirculation.
  • Install hood so that the bottom of the unit in 24 to 30 in. above the cooking surface.

  • 36" Stainless Steel Wall Mount Chimney Hood w/ Internal Blower (370 CFM)

    Q&A: Ask the Questions, share answers