Description
This Italian-inspired brushed stainless steel range hood proves that simplicity can be the perfect design statement, and a match for today's conventional cooking appliances. Clean lines complement the contemporary kitchen or boldly contrast the flowing styles of more traditional settings. A quiet 370 CFM multi-speed blower, convenient dishwasher-safe filters and generous lighting all perform beautifully as well.
  • Muti-speed slide control.
  • Heat Sentry adjusts speed of blower to high in case of excess heat.
  • Two 20-watt halogen lamps provided.
  • Dishwasher-safe aluminum filters feature a quick-release latch and professional-style appearance.
  • Ducted/non-ducted telescopic flue accommodates ceiling heights from 8 to 9 feet. Extension flues for higher ceilings are also available for ducted and non-ducted applications.
  • Requires separate purchase of non-ducted kit (RRK51) for indoor exhaust recirculation.
  • Install hood so that the bottom of the unit in 24 to 30 in. above the cooking surface.
  • Read more
    Specs
    Width (Inches):
    42"
    Product Type:
    Wall Mount Chimney Hood
    Air Flow Capacity (CFM):
    370
    Finish:
    Stainless Steel
    Blower:
    Internal
    Duct Size:
    6"
    Mount:
    Wall
    HVI:
    Yes
    Sone:
    7
    Lighting:
    Halogen Dual 20W
    ×
    HVAC Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A