36" Stainless Steel Wall Mount Chimney Hood w/ Internal Blower (450 CFM) Zoom

36" Stainless Steel Wall Mount Chimney Hood w/ Internal Blower (450 CFM)

SKU:RM659004

Brand: Broan

Broan
Qty Price
$1,812.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Product Type: Wall Mount Chimney Hood
Width (Inches): 36"
Finish: Stainless Steel
Air Flow Capacity (CFM): 450
Blower: Internal
Duct Size: 6"
Mount: Wall
HVI: Yes
Sone: 9
Lighting: Halogen Dual 20W

Description for Broan RM659004

The delightful, hand-crafted design blends curved and angular surfaces to form a stunning union of stainless steel and glass. The 65000 Series' 450 CFM centrifugal blower is combined with an advanced, multi-speed electronic control featuring a convenient 10-minute delay shutoff.

  • Multispeed, electronic push-button control features stylish, rounded buttons with individual speed indicators.
  • Delay timers control automatically shuts off unit after 10 minutes.
  • Control light flashes when it's time to clean the filter.
  • Two-level lighting provides bright cooktop illumination and a low nighttime setting.
  • Two 20-watt halogen lamps included.
  • Ducted telescope flue accommodates ceiling heights from 8 to 9 feet. Extension flues for higher ceilings are also available for ducted applications.
  • Install hood so that the bottom of the unit is 24 to 30 inches above the cooking surface.
  • Dishwasher-safe aluminum filters feature a quick-release latch and professional-style appearance

  • 36" Stainless Steel Wall Mount Chimney Hood w/ Internal Blower (450 CFM)

    Q&A: Ask the Questions, share answers