28" Hood Insert w/ Internal Blower (400 CFM) Zoom

28" Hood Insert w/ Internal Blower (400 CFM)

SKU:RMP17004

Brand: Broan

Broan
Qty Price
$621.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Width: 27-9/16"
Product Type: Power Pack
Air Flow Capacity (CFM): 400
Blower: Internal
Finish: Stainless Steel
Lighting: Halogen Dual 20W
Duct Size: 6"
HVI: Yes

Description for Broan RMP17004

The Broan Elite Custom Power Pack is designed to fit flush with the bottom of a cabinet or custom hood that's 30 to 43" wide. The 400 CFM centrifugal blower is combined with a multispeed control to provide quiet and effective performance. Halogen lighting complements the beauty of a fully enclosed bottom containing dishwasher-safe filters.

  • Multispeed Control
  • Install Power Pack So That The Bottom Of The Unit Is 24 To 30 Inches Above The Cooking Surface
  • Two 50-Watt Halogen lights Included
  • Dishwasher-Safe Aluminum Filters Feature A Quick-Release Latch And Professional-Style Appearance
  • Optional Non-Ducted Filters (FILTEREB40) For Indoor Exhaust Recirculation, Some Ductwork Required
  • Optional Custom Hood Liners in 30", 36", And 48" Widths

  • 28" Hood Insert w/ Internal Blower (400 CFM)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons