28" Hood Insert w/ External Blower Zoom

28" Hood Insert w/ External Blower

SKU:RMPE7004

Brand: Broan

Broan
Qty Price
$455.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Width: 27-9/16"
Product Type: Power Pack
Height: 3"
Air Flow Capacity (CFM): 280 to 1500
Blower: External
Finish: Stainless Steel
Lighting: Halogen Dual 20W
Duct Size: 6"
HVI: Yes

Description for Broan RMPE7004

  • Multi-Speed Control
  • External Blower model (RMPE) allows a choice of eight blower options: four Exterior, 600, 900, 1200 or 1500 CFM or four In-Line, 280, 600, 800 or 1100 CFM.
  • Two 20-watt halogen lamps included.
  • Dishwasher-safe aluminum filters feature a quick-release latch and professional-style appearance.
  • Optional non-ducted filters (FILTEREB40) for indoor exhaust recirculation, some ductwork required (RMP17004 only).
  • Install power pack so that the bottom of the unit is 24 to 30 inches above the cooking surface
  • Optional custom Hood Liners in 30", 36", and 48" widths.

  • 3 Step Guide for Power Pack and Blower Selection

    1. Select a Power Pack System
  • RMP17004, 400 CFM Internal blower
  • RMPE7004, 280 - 1500 CFM External blower options

  • 2. Select a Liner to fit your cabinetry
    For 18" to 21" Interior Depth Cabinet/Hood
  • RML7030S for 30" width
  • RML7036S for 36" width
  • RML7048S for 48" width

  • For 21" to 24" Interior Depth Cabinet/Hood
  • RML7030L for 30" width
  • RML7036L for 36" width
  • RML7048L for 48" width

  • 3. Select Internal or External Blower
  • RMP17004, Internal 400 CFM blower is included
  • RMPE7004, External blower options (choose one):

  • Exterior blowers (outside, roof or wall):
  • 331H (600 CFM)
  • 332H (900 CFM)
  • 335 (1200 CFM)
  • 336 (1500 CFM)

  • In-Line blowers (inside, attic or other space):
  • HLB3 (280 CFM)
  • HLB6 (600 CFM)
  • HLB9 (800 CFM)
  • HLB11 (1100 CFM)

  • 8" - 10" transition model (model 414) is required for the Exterior or In-Line models.

  • 28" Hood Insert w/ External Blower

    Q&A: Ask the Questions, share answers