311AAV Legacy 80 110,000 BTU 80% Efficiency Gas Furnace Zoom

311AAV Legacy 80 110,000 BTU 80% Efficiency Gas Furnace

SKU:311AAV048110

Brand: Bryant

Bryant
311AAV048110 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: HVAC
Efficiency:
?
80%
Heating Capacity (BTU): 110000
Max Airflow (CFM): 1680
Material: Galvanized Steel
Width (Inches): 21"
Speeds: 1
Vent Diameter: 4"
Weight (lbs): 158 lbs
Warranty: 5 Year Limited Warranty on Parts
Heat Exchanger - Lifetime - 20 Year Furnace Replacement
Ton: 4

Description for Bryant 311AAV048110

The Legacy 80 Gas Furnace delivers everything you're looking for, and more. More reliable, efficient performance for lower utility bills, and more consistent temperatures throughout your home for more comfortable living.

  • Energy efficiency - Up to 80% AFUE
  • Fan On Plus technology
  • QuieTech noise reduction system
  • Pilot-free PerfectLight ignition
  • 20-year heat exchanger limited warranty
  • 5-year parts limited warranty

    PLEASE NOTE: The product weighs 158 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 311AAV Legacy 80 110,000 BTU 80% Efficiency Gas Furnace

    Q&A: Ask the Questions, share answers