340AAV Legacy 90 100,000 BTU 92% Efficiency Gas Furnace (4 Ton) Zoom

340AAV Legacy 90 100,000 BTU 92% Efficiency Gas Furnace (4 Ton)


Brand: Bryant

340AAV048100 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.



Application: HVAC
Max Airflow (CFM): 885
Weight (lbs): 219 lbs
Material: Galvanized Steel
Width (Inches): 21"
Speeds: 1
Heating Capacity (BTU): 100000
Ton: 4
Warranty: 5 Year Limited Warranty on Parts
Heat Exchanger - Lifetime - 20 Year Furnace Replacement
Airflow: Multi-Position

Description for Bryant 340AAV048100

The model 340AAV is designed to offer high-efficiency operation to the residential new construction market, with an AFUE rating up to 92.1%. This model is CSA certified for installation in manufactured (mobile) homes with an accessory kit and is approved for use with natural or propane gas. The 340AAV features a Perfect Light Igniter and is capable of 1-pipe or 2-pipe venting. All units meet California Air Quality Management District emission requirements, and all sizes are design certified in Canada.

Standard Features

  • Perfect Light Hot Surface Igniter
  • Factory configured ready for upflow applications
  • 4-way multipoise design for upflow, downflow, or horizontal installation
  • Everlastic polypropylene - laminated condensing heat exchanger
  • Multi-speed, direct-drive Blower Motor
  • Propane and manufactured (mobile) home convertible
  • Electronic Air Cleaner and Humidifier terminals
  • Installation flexibility: sidewall or vertical vent
  • Control center has blower cooling relay
  • Sealed combustion
  • Heavy galvanized pre-painted steel cabinet with scratch resistant coating
  • 20-year warranty on heat exchanger
  • 5-year parts warranty on all other components

    PLEASE NOTE: The product weighs 219 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 340AAV Legacy 90 100,000 BTU 92% Efficiency Gas Furnace (4 Ton)

    Q&A: Ask the Questions, share answers