Description
The Plus 90 is designed for high-efficiency, reliability and value to the consumer. With AFUE ratings up to 95.5%, the Plus 90 can typically pay for itself in energy savings when compared to the model it is replacing.

Standard Features
  • 4-way multi-poise design for upflow, downflow, or horizontal installation
  • Factory configured for upflow
  • Fan On Plus improves comfort all year long by allowing you to select the continuous fan speed at the thermostat
  • Smart Evap allows your system to reduce summertime humidity levels by nearly 10% over standard systems
  • Hot surface ignition
  • Redundant slow opening gas valve
  • Monoport inshot burners
  • Selectable blower-on timer
  • 40-va transformer
  • Multispeed, direct-drive PSC blower motor
  • Aluminized-steel primary heat exchanger
  • Everlastic Polypropylene-laminated condensing heat exchange
  • Fully insulated casing including blower section
  • Propane convertible
  • Electronic air cleaner and humidifier terminals standard
  • Installation flexibility: sidewall or vertical vent
  • Sealed combustion, direct vent
  • Permanent filter.
  • AGA/CGA certified for installation in manufactured (mobile) homes with accessory kit
  • Media Filter Cabinet for increased indoor air quality
  • Perfect Light Igniter
  • Capable of 1-pipe or 2-pipe venting
  • Read more
    Specs
    Application:
    HVAC
    Efficiency:
    92%
    Max Airflow (CFM):
    1690
    Weight (lbs):
    229 lbs
    Material:
    Galvanized Steel
    Width (Inches):
    21"
    Speeds:
    1
    Heating Capacity (BTU):
    100000
    Ton:
    4
    Warranty:
    5 Year Limited Warranty on Parts
    Heat Exchanger - Lifetime - 20 Year Furnace Replacement
    Airflow:
    Multi-Position
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A