350AAV Legacy Plus 90 80,000 BTU 92% Efficiency Gas Furnace (5 Ton) Zoom

350AAV Legacy Plus 90 80,000 BTU 92% Efficiency Gas Furnace (5 Ton)


Brand: Bryant

350AAV060080 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.



Application: HVAC
Max Airflow (CFM): 2035
Material: Aluminized Steel
Ton: 5
Heating Capacity (BTU): 80000
Warranty: 5 Year Limited Warranty on Parts
Heat Exchanger - Lifetime - 20 Year Furnace Replacement
Airflow: Multi-Position

Description for Bryant 350AAV060080

The Plus 90 is designed for high-efficiency, reliability and value to the consumer. With AFUE ratings up to 95.5%, the Plus 90 can typically pay for itself in energy savings when compared to the model it is replacing.

Standard Features

  • 4-way multi-poise design for upflow, downflow, or horizontal installation
  • Factory configured for upflow
  • Fan On Plus improves comfort all year long by allowing you to select the continuous fan speed at the thermostat
  • Smart Evap allows your system to reduce summertime humidity levels by nearly 10% over standard systems
  • Hot surface ignition
  • Redundant slow opening gas valve
  • Monoport inshot burners
  • Selectable blower-on timer
  • 40-va transformer
  • Multispeed, direct-drive PSC blower motor
  • Aluminized-steel primary heat exchanger
  • Everlastic Polypropylene-laminated condensing heat exchange
  • Fully insulated casing including blower section
  • Propane convertible
  • Electronic air cleaner and humidifier terminals standard
  • Installation flexibility: sidewall or vertical vent
  • Sealed combustion, direct vent
  • Permanent filter.
  • AGA/CGA certified for installation in manufactured (mobile) homes with accessory kit
  • Media Filter Cabinet for increased indoor air quality
  • Perfect Light Igniter
  • Capable of 1-pipe or 2-pipe venting

    PLEASE NOTE: The product weighs 229 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 350AAV Legacy Plus 90 80,000 BTU 92% Efficiency Gas Furnace (5 Ton)

    Q&A: Ask the Questions, share answers