352AAV 60,000 BTU, 92% Efficiency Perfect Heat Multipoise Condensing Gas Furnace Zoom

352AAV 60,000 BTU, 92% Efficiency Perfect Heat Multipoise Condensing Gas Furnace


Brand: Bryant

352AAV036060 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.



Heating Capacity (BTU): 60000
Application: HVAC
Material: Aluminized Steel
Max Airflow (CFM): 1010
Phase: 1
Ton: 3
Hertz: 60
Warranty: 5 Year Limited Warranty on Parts
Heat Exchanger - Lifetime - 20 Year Furnace Replacement

Description for Bryant 352AAV036060

The Plus 90t utilizes similar heating technology to the Plus 90i in a two-stage model. The Plus 90t is designed for high-efficiency, reliability and value to the consumer. The Plus 90t can typically pay for itself in energy savings when compared to the model it is replacing.

Consumer Benefits - Perfect Heat Compatible

  • Two stages of heating
  • Increased heating comfort
  • Increased heating comfort
  • As much as 40% longer air circulation
  • More consistent temperatures throughout the home
  • Improved indoor air quality
  • Reduced drafts
  • Less wear and tear on furnace
  • High heating capacity to ensure comfort on the coldest days
  • Secondary heat exchanger
  • Increases efficiency
  • Patented Everlastic outperforms stainless steel for long-term reliability
  • Wide spacing has low resistance to airflow and lint buildup
  • Media filter cabinet - increased indoor air quality
  • Smart Evap allows your system to reduce summertime humidity levels by nearly 10% over standard systems
  • Fan On Plus improves comfort all year long by allowing you to select the continuous fan speed at the thermostat.

    Standard Features
  • 4-way multi-poise design for upflow, downflow, or horizontal installation
  • Factory configured for upflow
  • Hot surface ignition
  • Two-stage gas valve
  • Monoport inshot burners
  • Selectable blower-on timer
  • 40-va transformer
  • Multispeed, direct-drive PSC blower motor
  • Aluminized-steel primary heat exchanger
  • Everlastic? Polypropylene-laminated condensing heat exchanger
  • Fully insulated casing including blower section
  • Propane convertible
  • Electronic air cleaner and humidifier terminals standard
  • Sealed combustion, direct vent
  • Permanent filter
  • Media filter cabinet included
  • Perfect LightTM Igniter
  • Capable of 1-pipe or 2-pipe venting

    PLEASE NOTE: The product weighs 158 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 352AAV 60,000 BTU, 92% Efficiency Perfect Heat Multipoise Condensing Gas Furnace

    Q&A: Ask the Questions, share answers